
Master Steel MICRO Solid Carbide Pilot Drill, 5xD, AlCrN Coated -1.1 mm
Mfr # 121223 1,1
Zoro # G314375518
product price: $90.75
/ea
Free Shipping & Returns
Key Features
Shank Dia.
3 mm
Overall Length
41 mm
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Solid carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121223 1,1
Zoro #
G314375518
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
1.1 mm
Shank Dia.
3 mm
Overall Length
41 mm
Details
Item
Jobber drill
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Solid carbide
Drill Bit Finish
AlCrN
Shank Type
DIN 6535 HA to h6
Description
High-performance micro-drill for general-purpose use on material, focusing on steel processing. Maximum process reliability due to exactly matched tools within the overall system and expanded guide chamfer. Drilling of very small diameters down to the maximum depth after creating a pilot hole. Optimum compromise between core diameter and flute size for optimum chip evacuation - even with long-chipping materials. The increased metal removal rates and longer tool life ensure an economical drilling process, even with very small hole diameters combined with a large L/D ratio. Note: For reliable use of the micro-drills from 8xD, a pilot hole of at least 4xD is required using the micro-pilot drill 121223. For vertical machining and flat workpiece surfaces, a pilot hole can be dispensed with from DC = Dia. 1 mm up to a length of 12xD. Please always ensure that the pilot hole is free from chips before using the subsequent drilling tool. We recommend setting a 90 Deg counterbore with a suitable NC spotting drill after the pilot hole has been completed. For critical applications e.g. highest possible production accuracy, minimal burr formation, reduced coolant pressure, reduce the feed rate of the tool by 50% before entering and exiting the material. Long-chipping materials may require chips to be evacuated in steps of 3xD each by moving the drill back slightly at pilot hole depth. Please make sure that you use a suitable tool clamping device shrink-fit chuck, hydraulic clamping chuck with a radial run-out of less than 0.003 mm, a sufficiently high coolant pressure at least 30 bar, as well as sufficiently fine filtration of the cooling medium DC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.