Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel PickPocket Solid Carbide End Mill, TiAlN Coated, 14 mm

  • Mfr # 202406 14

  • Zoro # G314382653


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
No
End Mill Style
Corner Radius
Neck Dia.
13.6 mm
Shank Dia.
14 mm
Overall Reach
52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202406 14
Zoro #
G314382653
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
13.6 mm
Shank Dia.
14 mm
Length of Cut
26 mm
Milling Diameter
14 mm
Overall Length
99 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
14 mm
Min. Cutting Depth
0.25 mm

Details

Coolant Through
No
End Mill Style
Corner Radius
Overall Reach
52 mm
Finish
TiAlN
Type
N
Shank Type
DIN 6535 HB to h6
End Mill Material
Carbide
Series
Master Steel
Helix Angle
38 Degrees
End Mill Cutting Type
HPC
Number of Flutes
3
Cutting Direction
horizontal, oblique and vertical
Corner Rounding
0.7 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
Type of Product
End Mill
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm
Color Ring
green
Correction Factor Fz
2
Shank Tolerance
h6
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm

Description

For roughing and finishing With corner radii similar to torus cutters. Up to 1xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. f8 No. of teeth Z: 3 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 26 mm Overhang length L1 incl. recess: 52 mm Recess Dia. D1: 13.6 mm Overall length L: 99 mm Shank Dia. Ds: 14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.