Zoro Homepage

Master Steel PickPocket Solid Carbide End Mill, TiAlN Coated, 17.5 mm

  • Mfr # 202404 17,5

  • Zoro # G314382684


product price: $283.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202404 17,5
Zoro #
G314382684
UPC #
-
Country of Origin
Germany

Description

For roughing and finishing With corner radii similar to torus cutters. Up to 1xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. f8 No. of teeth Z: 3 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 31 mm Overhang length L1 incl. recess: 42 mm Recess Dia. D1: 17.3 mm Overall length L: 92 mm Shank Dia. Ds: 18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.