Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel PickPocket Solid Carbide End Mill, TiAlN Coated, 18 mm

  • Mfr # 202404 18

  • Zoro # G514382729


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Finish
TiAlN
Number of Flutes
3
Neck Dia.
17.8 mm
Shank Dia.
18 mm
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202404 18
Zoro #
G514382729
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
17.8 mm
Shank Dia.
18 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
18 mm
Maximum Cutting Depth Ap Max When Side Milling
31 mm
Milling Diameter
18 mm
Min. Cutting Depth
0.1 mm
Overall Length
92 mm
Length of Cut
31 mm

Details

Finish
TiAlN
Number of Flutes
3
Coolant Through
No
Helix Angle
38 Degrees
Type
N
End Mill Cutting Type
HPC
Feed Fz For Side Milling in Steel < 900 N/mm2
0.13 mm
Color Ring
green
Correction Factor Fz
2
Standard
DIN 6527
Series
Master Steel
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.1 mm
End Mill Material
Carbide
End Mill Style
Corner Radius
Type of Product
End Mill
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
Overall Reach
42 mm
Shank Tolerance
h6
Corner Rounding
0.9 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.13 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.1 mm

Description

For roughing and finishing With corner radii similar to torus cutters. Up to 1xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. f8 No. of teeth Z: 3 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 31 mm Overhang length L1 incl. recess: 42 mm Recess Dia. D1: 17.8 mm Overall length L: 92 mm Shank Dia. Ds: 18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.