
Master Steel PickPocket Solid Carbide End Mill, TiAlN Coated, 18 mm
Mfr # 202406 18
Zoro # G614382513
product price: $330.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
18 mm
Neck Dia.
17.5 mm
Overall Reach
67 mm
Series
Master Steel
Cutting Direction
horizontal, oblique and vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202406 18
Zoro #
G614382513
UPC #
-
Country of Origin
Germany
Dimensions
Milling Diameter
18 mm
Neck Dia.
17.5 mm
Overall Length
117 mm
Length of Cut
36 mm
Shank Dia.
18 mm
Maximum Cutting Depth Ap Max When Side Milling
36 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
18 mm
Min. Cutting Depth
0.9 mm
Description
For roughing and finishing With corner radii similar to torus cutters. Up to 1xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. f8 No. of teeth Z: 3 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 36 mm Overhang length L1 incl. recess: 67 mm Recess Dia. D1: 17.5 mm Overall length L: 117 mm Shank Dia. Ds: 18 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.