Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel PickPocket Solid Carbide End Mill, TiAlN Coated, 6 mm

  • Mfr # 202406 6

  • Zoro # G314382486


product price: $62.15
/ea

Key Features

Overall Reach
24 mm
Cutting Direction
horizontal, oblique and vertical
Type
N
Shank Dia.
6 mm
End Mill Style
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202406 6
Zoro #
G314382486
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6 mm
Overall Length
62 mm
Neck Dia.
5.8 mm
Length of Cut
13 mm
Milling Diameter
6 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Min. Cutting Depth
0.2 mm

Details

Overall Reach
24 mm
Cutting Direction
horizontal, oblique and vertical
Type
N
End Mill Style
Corner Radius
Series
Master Steel
Coolant Through
No
Number of Flutes
3
Helix Angle
38 Degrees
Shank Type
DIN 6535 HB to h6
Finish
TiAlN
End Mill Material
Carbide
End Mill Cutting Type
HPC
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.05 mm
Color Ring
green
Correction Factor Fz
2
Shank Tolerance
h6
Type of Product
End Mill
Corner Rounding
0.3 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.05 mm

Description

For roughing and finishing With corner radii similar to torus cutters. Up to 1xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. f8 No. of teeth Z: 3 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 13 mm Overhang length L1 incl. recess: 24 mm Recess Dia. D1: 5.8 mm Overall length L: 62 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.