
Master Steel PickPocket Solid Carbide End Mill, TiAlN Coated, 6.7 mm
Mfr # 202402 6,7
Zoro # G514382910
product price: $61.29
/eaKey Features
Helix Angle
38 Degrees
Overall Length
58 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6.7 mm
Correction Factor Fz
2
Color Ring
green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202402 6,7
Zoro #
G514382910
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
58 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6.7 mm
Min. Cutting Depth
0.1 mm
Maximum Cutting Depth Ap Max When Side Milling
8 mm
Tolerance Nominal Diameter
f8
Length of Cut
8 mm
Shank Dia.
8 mm
Milling Diameter
6.7 mm
Description
For roughing and finishing With corner radii similar to torus cutters. Up to 1xD into solid material at very high feed rates with smooth cutting action. Corner radii matched to DIN specifications for drive keyways. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. f8 No. of teeth Z: 3 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 8 mm Overall length L: 58 mm Shank Dia. Ds: 8 mm Corner rounding rv: 0.2 mm Feed fz for slot milling in steel < 900 N/mm2: 0.04 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.