Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel PickPocket Solid Carbide End Mill, TiAlN Coated, 7.7 mm

  • Mfr # 202404 7,7

  • Zoro # G614382490


product price: $71.65
/ea

Key Features

Finish
TiAlN
Overall Length
63 mm
End Mill Material
Carbide
Helix Angle
38 Degrees
Series
Master Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202404 7,7
Zoro #
G614382490
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
63 mm
Milling Diameter
7.7 mm
Shank Dia.
8 mm
Length of Cut
19 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
7.7 mm
Maximum Cutting Depth Ap Max When Side Milling
19 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.5 mm
Neck Dia.
7.5 mm

Details

Finish
TiAlN
End Mill Material
Carbide
Helix Angle
38 Degrees
Series
Master Steel
End Mill Style
Corner Radius
Number of Flutes
3
Type
N
Shank Type
DIN 6535 HB to h6
Correction Factor Fz
2
Feed Fz For Side Milling in Steel < 900 N/mm2
0.06 mm
Color Ring
green
Standard
DIN 6527
Shank Tolerance
h6
Corner Rounding
0.39 mm
Type of Product
End Mill
End Mill Cutting Type
HPC
Overall Reach
25 mm
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.05 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.05 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.06 mm

Description

For roughing and finishing With corner radii similar to torus cutters. Up to 1xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. f8 No. of teeth Z: 3 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 19 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 7.5 mm Overall length L: 63 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.