Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel PickPocket Solid Carbide End Mill, TiAlN Coated, 9 mm

  • Mfr # 202406 9

  • Zoro # G014383301


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Color Ring
green
Maximum Cutting Depth Ap Max When Slot Milling From Solid
9 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.06 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202406 9
Zoro #
G014383301
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
9 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Min. Cutting Depth
0.45 mm
Tolerance Nominal Diameter
f8
Milling Diameter
9 mm
Overall Length
80 mm
Shank Dia.
10 mm
Length of Cut
22 mm
Neck Dia.
8.7 mm

Details

Color Ring
green
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.06 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Shank Tolerance
h6
Type of Product
End Mill
Correction Factor Fz
2
Corner Rounding
0.45 mm
End Mill Cutting Type
HPC
Shank Type
DIN 6535 HB to h6
End Mill Style
Corner Radius
Helix Angle
38 Degrees
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Series
Master Steel
Type
N
Overall Reach
38 mm
Number of Flutes
3
Coolant Through
No
Finish
TiAlN

Description

For roughing and finishing With corner radii similar to torus cutters. Up to 1xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. f8 No. of teeth Z: 3 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 22 mm Overhang length L1 incl. recess: 38 mm Recess Dia. D1: 8.7 mm Overall length L: 80 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.