Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel PickPocket Solid Carbide End Mill, TiAlN Coated, 9.7 mm

  • Mfr # 202402 9,7

  • Zoro # G514382828


product price: $88.75
/ea
Free Shipping & Returns

Key Features

Type
N
Number of Flutes
3
Overall Length
66 mm
End Mill Style
Corner Radius
Shank Type
DIN 6535 HB to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202402 9,7
Zoro #
G514382828
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
66 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
9.7 mm
Maximum Cutting Depth Ap Max When Side Milling
11 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.13 mm
Length of Cut
11 mm
Shank Dia.
10 mm
Milling Diameter
9.7 mm

Details

Type
N
Number of Flutes
3
End Mill Style
Corner Radius
Shank Type
DIN 6535 HB to h6
Finish
TiAlN
Color Ring
green
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.06 mm
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
End Mill Cutting Type
HPC
End Mill Material
Carbide
Standard
DIN 6527
Corner Rounding
0.32 mm
Series
Master Steel
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Helix Angle
38 Degrees
Shank Tolerance
h6
Correction Factor Fz
2
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.06 mm

Description

For roughing and finishing With corner radii similar to torus cutters. Up to 1xD into solid material at very high feed rates with smooth cutting action. Corner radii matched to DIN specifications for drive keyways. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. f8 No. of teeth Z: 3 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 11 mm Overall length L: 66 mm Shank Dia. Ds: 10 mm Corner rounding rv: 0.32 mm Feed fz for slot milling in steel < 900 N/mm2: 0.06 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.