
Master Steel SlotMachine Solid Carbide Roughing End Mill, TiAlN Coated, 16 mm
Mfr # 205556 16
Zoro # G314385043
product price: $467.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205556 16
Zoro #
G314385043
UPC #
-
Country of Origin
Germany
Description
With a new-type knurled profile, optimized for higher feed rates. Improved cutting edge protection thanks to slight edge honing. Tremendous bending strength due to the use of ultra-fine grain substrate. Advantage: The tool geometry produces particularly tightly rolled swarf that is discharged via flat chip breaker recesses. As a result, the tool maintains an extremely stable core. Plunge angle of up to 10 Deg possible thanks to generous recess on the front face. Application: For roughing machining. Note: Particularly long neck recess for avoiding interference contours. With conically increasing recess. Tolerance nominal Dia. d11 No. of teeth Z: 5 Helix angle: 42 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 5 Flute length Lc: 36 mm Overhang length L1 incl. recess: 100 mm minimum shank recess dia. D5: 14.4 mm maximum shank recess dia. D6: 15.5 mm Overall length L: 150 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.