Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel SlotMachine Solid Carbide Roughing End Mill, TiAlN Coated, 20 mm

  • Mfr # 205548 20

  • Zoro # G014385190


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
42 Degrees
Coolant Through
No
Series
Master Steel
End Mill Material
Carbide
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205548 20
Zoro #
G014385190
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
26 mm
Milling Diameter
20 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
20 mm
Tolerance Nominal Diameter
d11
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Min. Cutting Depth
0.1 mm
Corner Chamfer Width at 45°
1 mm
Shank Dia.
20 mm
Overall Length
92 mm

Details

Helix Angle
42 Degrees
Coolant Through
No
Series
Master Steel
End Mill Material
Carbide
Finish
TiAlN
Number of Flutes
5
Standard
DIN 6527
Type of Product
End Mill
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.12 mm
Milling profile
NR
Feed Fz For Side Milling in Steel < 900 N/mm2
0.14 mm
Color Ring
green
Correction Factor Fz
1.5
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
End Mill Style
Chamfer
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HB to h6
End Mill Cutting Type
HPC
Feed Fz For Side Milling in Steel < 900 N/mm2
0.14 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.12 mm

Description

With a new-type knurled profile, optimized for higher feed rates. Improved cutting edge protection thanks to slight edge honing. Tremendous bending strength due to the use of ultra-fine grain substrate. Feed rate per tooth up to 0.1 mm up to a depth of 2xD in the slot milled from solid. Advantage: The tool geometry produces particularly tightly rolled swarf that is discharged via flat chip breaker recesses. As a result, the tool maintains an extremely stable core. Plunge angle of up to 10 Deg possible thanks to generous recess on the front face. Application: For roughing machining, particularly suitable for full-slot machining. Tolerance nominal Dia. d11 No. of teeth Z: 5 Helix angle: 42 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 5 Flute length Lc: 26 mm Overall length L: 92 mm Shank Dia. Ds: 20 mm Corner chamfer width at 45 Deg: 1 mm Feed fz for slot milling in steel < 900 N/mm2: 0.12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.