Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel SlotMachine Solid Carbide Roughing End Mill, TiAlN Coated, 6 mm

  • Mfr # 205552 6

  • Zoro # G314385319


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205552 6
Zoro #
G314385319
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
6 mm

Description

With a new-type knurled profile, optimized for higher feed rates. Improved cutting edge protection thanks to slight edge honing. Tremendous bending strength due to the use of ultra-fine grain substrate. Advantage: The tool geometry produces particularly tightly rolled swarf that is discharged via flat chip breaker recesses. As a result, the tool maintains an extremely stable core. Plunge angle of up to 10 Deg possible thanks to generous recess on the front face. Application: For roughing machining, particularly suitable for full-slot machining. Tolerance nominal Dia. d11 No. of teeth Z: 5 Helix angle: 42 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 5 Flute length Lc: 13 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 5.6 mm Overall length L: 62 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.