
Master Steel SlotMachine Solid Carbide Roughing End Mill, TiAlN Coated, 7 mm
Mfr # 205548 7
Zoro # G314385036
product price: $95.69
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205548 7
Zoro #
G314385036
UPC #
-
Country of Origin
Germany
Description
With a new-type knurled profile, optimized for higher feed rates. Improved cutting edge protection thanks to slight edge honing. Tremendous bending strength due to the use of ultra-fine grain substrate. Feed rate per tooth up to 0.1 mm up to a depth of 2xD in the slot milled from solid. Advantage: The tool geometry produces particularly tightly rolled swarf that is discharged via flat chip breaker recesses. As a result, the tool maintains an extremely stable core. Plunge angle of up to 10 Deg possible thanks to generous recess on the front face. Application: For roughing machining, particularly suitable for full-slot machining. Tolerance nominal Dia. d11 No. of teeth Z: 5 Helix angle: 42 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 5 Flute length Lc: 11 mm Overall length L: 58 mm Shank Dia. Ds: 8 mm Corner chamfer width at 45 Deg: 0.35 mm Feed fz for slot milling in steel < 900 N/mm2: 0.05 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.