
Master Steel SlotMachine TPC Solid Carbide Roughing End Mill, TiAlN Coated, 12 mm
Mfr # 205555 12
Zoro # G314385272
product price: $233.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205555 12
Zoro #
G314385272
UPC #
-
Country of Origin
Germany
Description
With a new-type knurled profile, optimized for higher feed rates. Improved cutting edge protection thanks to slight edge honing. Tremendous bending strength due to the use of ultra-fine grain substrate. Advantage: The tool geometry produces particularly tightly rolled swarf that is discharged via flat chip breaker recesses. As a result, the tool maintains an extremely stable core. Application: For roughing machining. Problem-solver for TPC machining. Tolerance nominal Dia. d11 No. of teeth Z: 5 Helix angle: 42 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 5 Flute length Lc: 48 mm Overall length L: 100 mm Shank Dia. Ds: 12 mm Corner chamfer width at 45 Deg: 0.6 mm Feed fz for slot milling in steel < 900 N/mm2: 0.06 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.