Zoro Homepage

Master Steel Solid Carbide Ball Nose End Mill, TiAlN Coated, 1.2 mm

  • Mfr # 207242 1,2

  • Zoro # G314382103


product price: $52.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207242 1,2
Zoro #
G314382103
UPC #
-
Country of Origin
Germany

Description

Precision ground for very high accuracy requirements. Tolerance: Radius contour = ±0.005 mm. Improved cutting edge protection thanks to slight edge honing. Tremendous bending strength due to the use of ultra-fine grain substrate. No. of teeth Z: 2 Helix angle: 28 degrees No. of teeth Z: 2 Flute length Lc: 3 mm Overall length L: 50 mm Shank Dia. Ds: 3 mm Feed fz for side milling in steel < 900 N/mm2: 0.012 mm Feed fz for copy milling in steel < 900 N/mm2: 0.015 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.