Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel Solid Carbide Ball Nose End Mill, TiAlN Coated, 3/6 mm

  • Mfr # 207244 3/6

  • Zoro # G314382837


product price: $93.75
/ea
Free Shipping & Returns

Key Features

Milling Diameter
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207244 3/6
Zoro #
G314382837
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
3 mm

Description

Precision ground for very high accuracy requirements. Tolerance: Radius contour = ±0.005 mm. Improved cutting edge protection thanks to slight edge honing. Tremendous bending strength due to the use of ultra-fine grain substrate. No. of teeth Z: 2 Helix angle: 28 degrees No. of teeth Z: 2 Flute length Lc: 5 mm Overall length L: 80 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel < 900 N/mm2: 0.04 mm Feed fz for copy milling in steel < 900 N/mm2: 0.06 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.