Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel Solid Carbide Ball Nose End Mill, TiAlN Coated, 5 mm

  • Mfr # 207490 5

  • Zoro # G314381762


product price: $63.65
/ea

Key Features

Milling Diameter
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207490 5
Zoro #
G314381762
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
5 mm

Description

Precision ground for very high accuracy requirements. Tolerance: Radius contour = ±0.005 mm. Improved cutting edge protection thanks to slight edge honing. Tremendous bending strength due to the use of ultra-fine grain substrate. No. of teeth Z: 4 Helix angle: 30 degrees No. of teeth Z: 4 Flute length Lc: 9 mm Overhang length L1 incl. recess: 18 mm Recess Dia. D1: 4.8 mm Overall length L: 50 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.