Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel Solid Carbide Coolant Through Drill, Plain Shank, TiAlN Coated, 11 mm

  • Mfr # 122761 11

  • Zoro # G414380283


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Finish
TiAlN
Drill Bit Point Angle
140 Degrees
Shank Dia.
12 mm
Standards
DIN 6537
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122761 11
Zoro #
G414380283
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
12 mm
Overall Length
118 mm
Drill Bit Size
11.00 mm

Details

Number of Flutes
2
Finish
TiAlN
Drill Bit Point Angle
140 Degrees
Standards
DIN 6537
Item
Jobber drill
Drill Bit Material
Solid Carbide
Shank Type
DIN 6535 HA to h6

Description

Robust drill design and optimized special point geometry for the best possible chip formation and reliable chip breakage with higher feed rates at the same time. Advanced micro-geometry, convex cutting edge and conical profile grinding to provide additional stability for the main cutting edge. optimized flute geometry and patented face geometry for reliable chip evacuation in steel materials and cast material. High-performance coating of the latest generation. Note: Flute length LC = L2 + 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.