
Master Steel Solid Carbide Coolant Through Drill, Plain Shank, TiAlN Coated, 13.5 mm
Mfr # 122761 13,5
Zoro # G514380008
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
14 mm
Finish
TiAlN
Overall Length
124 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122761 13,5
Zoro #
G514380008
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
14 mm
Overall Length
124 mm
Drill Bit Size
13.50 mm
Details
Finish
TiAlN
Drill Bit Point Angle
140 Degrees
Item
Jobber drill
Drill Bit Material
Solid Carbide
Standards
DIN 6537
Number of Flutes
2
Shank Type
DIN 6535 HA to h6
Description
Robust drill design and optimized special point geometry for the best possible chip formation and reliable chip breakage with higher feed rates at the same time. Advanced micro-geometry, convex cutting edge and conical profile grinding to provide additional stability for the main cutting edge. optimized flute geometry and patented face geometry for reliable chip evacuation in steel materials and cast material. High-performance coating of the latest generation. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.