
Master Steel Solid Carbide Coolant Through Drill, Plain Shank, TiAlN Coated, 8.2 mm
Mfr # 122761 8,2
Zoro # G514372287
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
140 Degrees
Drill Bit Size
8.2 mm
Number of Flutes
2
Finish
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122761 8,2
Zoro #
G514372287
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
8.2 mm
Shank Dia.
10 mm
Overall Length
103 mm
Details
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Finish
TiAlN
Item
Jobber drill
Standards
DIN 6537
Shank Type
DIN 6535 HA to h6
Description
Robust drill design and optimized special point geometry for the best possible chip formation and reliable chip breakage with higher feed rates at the same time. Advanced micro-geometry, convex cutting edge and conical profile grinding to provide additional stability for the main cutting edge. optimized flute geometry and patented face geometry for reliable chip evacuation in steel materials and cast material. High-performance coating of the latest generation. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.