
Master Steel Solid Carbide Coolant Through HPC Drill, Plain Shank, TiAlN Coated, 11.8 mm
Mfr # 122475 11,8
Zoro # G814376862
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Overall Length
102 mm
Drill Bit Material
Solid Carbide
Finish
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122475 11,8
Zoro #
G814376862
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
102 mm
Drill Bit Size
11.80 mm
Shank Dia.
12 mm
Details
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Finish
TiAlN
Standards
DIN 6537 K
Item
Mono jobber drills
Shank Type
DIN 6535 HA with h6
Description
Robust drill design and optimized special point geometry for the best possible chip formation and reliable chip breakage with higher feed rates at the same time. Advanced micro-geometry, convex cutting edge and conical profile grinding to provide additional stability for the main cutting edge. optimized flute geometry and patented face geometry for reliable chip evacuation in steel materials and cast material. High-performance coating of the latest generation. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.