
Master Steel Solid Carbide End Mill, for Finishing, TiAlN Coated, 16 mm
Mfr # 204016 16
Zoro # G614383763
product price: $322.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
204016 16
Zoro #
G614383763
UPC #
-
Country of Origin
Germany
Description
Suitable for machining titanium and titanium alloys. For finishing operations. Special geometry for optimum chip evacuation. Unequal spacing gives high intrinsic stability and smooth cutting action. For profile milling as a finishing operation. Particularly long cutting edges for efficient finishing. Note: Can be reground from Dia. DC = 6 mm. ae max = 0.05xD Tolerance nominal Dia. f8 No. of teeth Z: 7 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 7 Flute length Lc: 64 mm Overall length L: 123 mm Shank Dia. Ds: 16 mm Corner chamfer width at 45 Deg: 0.16 mm Feed fz for side milling in steel < 900 N/mm2: 0.105 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.