
Master Steel Solid Carbide End Mill, for Finishing, TiAlN Coated, 16 mm
Mfr # 204019 16
Zoro # G214383705
product price: $364.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
204019 16
Zoro #
G214383705
UPC #
-
Country of Origin
Germany
Description
For finishing operations. Special geometry for optimum chip evacuation. Unequal spacing gives high intrinsic stability and smooth cutting action. For profile milling as a finishing operation. Particularly long cutting edges for efficient finishing. Note: Can be reground from Dia. DC = 6 mm. ae max = 0.05xD Tolerance nominal Dia. f8 No. of teeth Z: 7 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 7 Flute length Lc: 80 mm Overall length L: 136 mm Shank Dia. Ds: 16 mm Feed fz for side milling in steel < 900 N/mm2: 0.105 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.