
Master Steel Solid Carbide End Mill, for Finishing, TiAlN Coated, 20 mm
Mfr # 204014 20
Zoro # G314383889
product price: $429.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
204014 20
Zoro #
G314383889
UPC #
-
Country of Origin
Germany
Description
For finishing operations. Special geometry for optimum chip evacuation. Unequal spacing gives high intrinsic stability and smooth cutting action. For profile milling as a finishing operation. Suitable for machining titanium and titanium alloys. Note: ae max = 0.1xD Can be reground from Dia. DC = 6 mm. Tolerance nominal Dia. f8 No. of teeth Z: 7 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 7 Flute length Lc: 60 mm Overall length L: 126 mm Shank Dia. Ds: 20 mm Corner chamfer width at 45 Deg: 0.2 mm Feed fz for side milling in steel < 900 N/mm2: 0.13 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.