Zoro Homepage

Master Steel Solid Carbide End Mill, for Finishing, TiAlN Coated, 6 mm

  • Mfr # 204016 6

  • Zoro # G214383637


product price: $82.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204016 6
Zoro #
G214383637
UPC #
-
Country of Origin
Germany

Description

Suitable for machining titanium and titanium alloys. For finishing operations. Special geometry for optimum chip evacuation. Unequal spacing gives high intrinsic stability and smooth cutting action. For profile milling as a finishing operation. Particularly long cutting edges for efficient finishing. Note: Can be reground from Dia. DC = 6 mm. ae max = 0.05xD Tolerance nominal Dia. f8 No. of teeth Z: 7 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 7 Flute length Lc: 24 mm Overall length L: 66 mm Shank Dia. Ds: 6 mm Corner chamfer width at 45 Deg: 0.06 mm Feed fz for side milling in steel < 900 N/mm2: 0.025 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.