Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel Solid Carbide End Mill, Long Reach, TiAlN Coated, 8 mm

  • Mfr # 203038 8

  • Zoro # G314382806


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8 mm
Number of Flutes
4
Overall Reach
62 mm
Shank Type
DIN 6535 HB to h6
Overall Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203038 8
Zoro #
G314382806
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
8 mm
Overall Length
100 mm
Length of Cut
21 mm
Milling Diameter
8 mm
Neck Dia.
7.7 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5.6 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.2 mm
Corner Chamfer Width at 45°
0.16 mm
Maximum Cutting Depth Ap Max When Side Milling
21 mm

Details

Number of Flutes
4
Overall Reach
62 mm
Shank Type
DIN 6535 HB to h6
End Mill Material
Carbide
Helix Angle
38 Degrees
Type
N
End Mill Style
Chamfer
Series
Master Steel
Finish
TiAlN
End Mill Cutting Type
HPC
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Correction Factor Fz
1.25
Corner Chamfer Angle
45 Degrees
Color Ring
green
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.06 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.05 mm
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.06 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.05 mm

Description

For roughing and finishing up to 0.7xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 21 mm Overhang length L1 incl. recess: 62 mm Recess Dia. D1: 7.7 mm Overall length L: 100 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.