Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel Solid Carbide End Mill, TiAlN Coated, 10 mm

  • Mfr # 203035 10

  • Zoro # G614382131


product price: $84.99
/ea
Free Shipping & Returns

Key Features

End Mill Cutting Type
HPC
Overall Reach
30 mm
Coolant Through
No
Neck Dia.
9.8 mm
End Mill Style
Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203035 10
Zoro #
G614382131
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
9.8 mm
Length of Cut
22 mm
Overall Length
72 mm
Milling Diameter
10 mm
Shank Dia.
10 mm
Corner Chamfer Width at 45°
0.2 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Min. Cutting Depth
0.1 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm

Details

End Mill Cutting Type
HPC
Overall Reach
30 mm
Coolant Through
No
End Mill Style
Chamfer
Finish
TiAlN
Helix Angle
38 Degrees
Number of Flutes
4
Series
Master Steel
Type
N
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Shank Type
DIN 6535 HB to h6
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Color Ring
green
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.06 mm
Standard
DIN 6527
Shank Tolerance
h6
Correction Factor Fz
2

Description

For roughing and finishing. Up to 1.5xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 22 mm Overhang length L1 incl. recess: 30 mm Recess Dia. D1: 9.8 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.