Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel Solid Carbide End Mill, TiAlN Coated, 12 mm

  • Mfr # 203035 12

  • Zoro # G214382210


product price: $116.99
/ea
Free Shipping & Returns

Key Features

End Mill Cutting Type
HPC
Helix Angle
38 Degrees
Coolant Through
No
End Mill Material
Carbide
Series
Master Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203035 12
Zoro #
G214382210
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
12 mm
Neck Dia.
11.8 mm
Overall Length
83 mm
Shank Dia.
12 mm
Length of Cut
26 mm
Min. Cutting Depth
0.3 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Corner Chamfer Width at 45°
0.24 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Tolerance Nominal Diameter
f8

Details

End Mill Cutting Type
HPC
Helix Angle
38 Degrees
Coolant Through
No
End Mill Material
Carbide
Series
Master Steel
Number of Flutes
4
Type
N
Shank Type
DIN 6535 HB to h6
Finish
TiAlN
End Mill Style
Chamfer
Overall Reach
36 mm
Cutting Direction
horizontal, oblique and vertical
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.07 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.09 mm
Shank Tolerance
h6
Type of Product
End Mill
Standard
DIN 6527
Corner Chamfer Angle
45 Degrees
Color Ring
green
Correction Factor Fz
2

Description

For roughing and finishing. Up to 1.5xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 26 mm Overhang length L1 incl. recess: 36 mm Recess Dia. D1: 11.8 mm Overall length L: 83 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.