Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel Solid Carbide End Mill, TiAlN Coated, 14 mm

  • Mfr # 203035 14

  • Zoro # G114382020


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Overall Reach
36 mm
Shank Dia.
14 mm
Neck Dia.
13.8 mm
Milling Diameter
14 mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203035 14
Zoro #
G114382020
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
14 mm
Neck Dia.
13.8 mm
Milling Diameter
14 mm
Overall Length
83 mm
Length of Cut
26 mm
Corner Chamfer Width at 45°
0.28 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.1 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
14 mm

Details

Overall Reach
36 mm
Number of Flutes
4
End Mill Material
Carbide
Shank Type
DIN 6535 HB to h6
Series
Master Steel
End Mill Cutting Type
HPC
End Mill Style
Chamfer
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
Helix Angle
38 Degrees
Coolant Through
No
Type
N
Standard
DIN 6527
Correction Factor Fz
2
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
Corner Chamfer Angle
45 Degrees
Color Ring
green
Shank Tolerance
h6

Description

For roughing and finishing. Up to 1.5xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 26 mm Overhang length L1 incl. recess: 36 mm Recess Dia. D1: 13.8 mm Overall length L: 83 mm Shank Dia. Ds: 14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.