Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel Solid Carbide End Mill, TiAlN Coated, 16 mm

  • Mfr # 203036 16

  • Zoro # G614382933


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Series
Master Steel
Type
N
End Mill Style
Chamfer
Neck Dia.
15.5 mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203036 16
Zoro #
G614382933
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
15.5 mm
Overall Length
108 mm
Length of Cut
36 mm
Shank Dia.
16 mm
Milling Diameter
16 mm
Min. Cutting Depth
0.1 mm
Corner Chamfer Width at 45°
0.32 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
11.2 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
36 mm

Details

Series
Master Steel
Type
N
End Mill Style
Chamfer
Number of Flutes
4
Helix Angle
38 Degrees
Coolant Through
No
Overall Reach
58 mm
Shank Type
DIN 6535 HB to h6
End Mill Cutting Type
HPC
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
End Mill Material
Carbide
Correction Factor Fz
2
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
Shank Tolerance
h6
Color Ring
green

Description

For roughing and finishing up to 0.7xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 36 mm Overhang length L1 incl. recess: 58 mm Recess Dia. D1: 15.5 mm Overall length L: 108 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.