Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel Solid Carbide End Mill, TiAlN Coated, 16 mm

  • Mfr # 203039 16

  • Zoro # G314382738


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203039 16
Zoro #
G314382738
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
16 mm

Description

For roughing and finishing. Up to 1.5xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, generous chip spaces. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 36 mm Overhang length L1 incl. recess: 42 mm Recess Dia. D1: 15.8 mm Overall length L: 92 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.