Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel Solid Carbide End Mill, TiAlN Coated, 18 mm

  • Mfr # 203034 18

  • Zoro # G414382096


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
No
Shank Type
DIN 6535 HB to h6
Series
Master Steel
Helix Angle
38 Degrees
Shank Dia.
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203034 18
Zoro #
G414382096
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
18 mm
Milling Diameter
18 mm
Length of Cut
22 mm
Overall Length
82 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
22 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.2 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Corner Chamfer Width at 45°
0.36 mm

Details

Coolant Through
No
Shank Type
DIN 6535 HB to h6
Series
Master Steel
Helix Angle
38 Degrees
End Mill Style
Chamfer
End Mill Cutting Type
HPC
Number of Flutes
4
Cutting Direction
horizontal, oblique and vertical
Type
N
Finish
TiAlN
End Mill Material
Carbide
Correction Factor Fz
2
Corner Chamfer Angle
45 Degrees
Color Ring
green
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.13 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.1 mm
Type of Product
End Mill
Standard
DIN 6527

Description

For roughing and finishing. Up to 1xD into solid material at very high feed rates with smooth cutting action. At maximum machining depths, ensure compliance with the ratio dimension LC cutting length / Dia. nominal size! Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 22 mm Overall length L: 82 mm Shank Dia. Ds: 18 mm Corner chamfer width at 45 Deg: 0.36 mm Feed fz for slot milling in steel < 900 N/mm2: 0.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.