Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel Solid Carbide End Mill, TiAlN Coated, 18 mm

  • Mfr # 203035 18

  • Zoro # G014381987


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Series
Master Steel
Overall Reach
42 mm
Overall Length
92 mm
Finish
TiAlN
Neck Dia.
17.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203035 18
Zoro #
G014381987
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
92 mm
Neck Dia.
17.8 mm
Milling Diameter
18 mm
Shank Dia.
18 mm
Length of Cut
36 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.36 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
18 mm
Corner Chamfer Width at 45°
0.36 mm
Maximum Cutting Depth Ap Max When Side Milling
36 mm

Details

Series
Master Steel
Overall Reach
42 mm
Finish
TiAlN
Coolant Through
No
Type
N
End Mill Cutting Type
HPC
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Helix Angle
38 Degrees
Shank Type
DIN 6535 HB to h6
End Mill Style
Chamfer
Number of Flutes
4
Color Ring
green
Correction Factor Fz
2
Shank Tolerance
h6
Standard
DIN 6527
Corner Chamfer Angle
45 Degrees
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.1 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.13 mm
Type of Product
End Mill

Description

For roughing and finishing. Up to 1.5xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 36 mm Overhang length L1 incl. recess: 42 mm Recess Dia. D1: 17.8 mm Overall length L: 92 mm Shank Dia. Ds: 18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.