Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel Solid Carbide End Mill, TiAlN Coated, 20 mm

  • Mfr # 203036 20

  • Zoro # G014382915


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
horizontal, oblique and vertical
Series
Master Steel
Coolant Through
No
Overall Length
126 mm
Length of Cut
41 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203036 20
Zoro #
G014382915
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
126 mm
Length of Cut
41 mm
Shank Dia.
20 mm
Neck Dia.
19.5 mm
Milling Diameter
20 mm
Min. Cutting Depth
0.4 mm
Maximum Cutting Depth Ap Max When Side Milling
41 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
14 mm
Tolerance Nominal Diameter
f8
Corner Chamfer Width at 45°
0.4 mm

Details

Cutting Direction
horizontal, oblique and vertical
Series
Master Steel
Coolant Through
No
Shank Type
DIN 6535 HB to h6
Number of Flutes
4
Helix Angle
38 Degrees
End Mill Material
Carbide
End Mill Style
Chamfer
End Mill Cutting Type
HPC
Overall Reach
74 mm
Type
N
Finish
TiAlN
Shank Tolerance
h6
Color Ring
green
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
2
Feed Fz For Side Milling in Steel < 900 N/mm2
0.13 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.1 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.1 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.13 mm

Description

For roughing and finishing up to 0.7xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 41 mm Overhang length L1 incl. recess: 74 mm Recess Dia. D1: 19.5 mm Overall length L: 126 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.