Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel Solid Carbide End Mill, TiAlN Coated, 8 mm

  • Mfr # 203034 8

  • Zoro # G114382150


product price: $51.95
/ea

Key Features

End Mill Style
Chamfer
Finish
TiAlN
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Length of Cut
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203034 8
Zoro #
G114382150
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
12 mm
Shank Dia.
8 mm
Milling Diameter
8 mm
Overall Length
58 mm
Maximum Cutting Depth Ap Max When Side Milling
12 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Min. Cutting Depth
0.1 mm
Corner Chamfer Width at 45°
0.16 mm

Details

End Mill Style
Chamfer
Finish
TiAlN
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Series
Master Steel
Shank Type
DIN 6535 HB to h6
End Mill Material
Carbide
Helix Angle
38 Degrees
End Mill Cutting Type
HPC
Type
N
Number of Flutes
4
Correction Factor Fz
2
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Shank Tolerance
h6
Standard
DIN 6527
Color Ring
green
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.05 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.06 mm

Description

For roughing and finishing. Up to 1xD into solid material at very high feed rates with smooth cutting action. At maximum machining depths, ensure compliance with the ratio dimension LC cutting length / Dia. nominal size! Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 12 mm Overall length L: 58 mm Shank Dia. Ds: 8 mm Corner chamfer width at 45 Deg: 0.16 mm Feed fz for slot milling in steel < 900 N/mm2: 0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.