Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel Solid Carbide End Mill, TiAlN Coated, 9 mm

  • Mfr # 203035 9

  • Zoro # G614381998


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End Mill Style
Chamfer
Overall Length
72 mm
Series
Master Steel
Shank Type
DIN 6535 HB to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203035 9
Zoro #
G614381998
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
72 mm
Shank Dia.
10 mm
Milling Diameter
9 mm
Length of Cut
22 mm
Neck Dia.
8.8 mm
Min. Cutting Depth
0.1 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
9 mm
Tolerance Nominal Diameter
f8
Corner Chamfer Width at 45°
0.18 mm

Details

Number of Flutes
4
End Mill Style
Chamfer
Series
Master Steel
Shank Type
DIN 6535 HB to h6
Helix Angle
38 Degrees
Type
N
End Mill Cutting Type
HPC
Finish
TiAlN
Overall Reach
30 mm
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Standard
DIN 6527
Color Ring
green
Type of Product
End Mill
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.06 mm
Correction Factor Fz
2

Description

For roughing and finishing. Up to 1.5xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 22 mm Overhang length L1 incl. recess: 30 mm Recess Dia. D1: 8.8 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.