Zoro Homepage

Master Steel Solid Carbide HPC Drill, Plain Shank, TiAlN Coated, 13.5 mm

  • Mfr # 122470 13,5

  • Zoro # G314375051


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Overall Length
107 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
14 mm
Material - Machining
Solid carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122470 13,5
Zoro #
G314375051
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
107 mm
Shank Dia.
14 mm
Diameter
13.5 mm

Details

Item
Mono jobber drills
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Solid carbide
Finish - Machining
TiAlN
Shank Type - Machining
DIN 6535 HA to h6
Standards
DIN 6537 K
Series
Master Steel

Description

Robust drill design and optimized special point geometry for the best possible chip formation and reliable chip breakage with higher feed rates at the same time. Advanced micro-geometry, convex cutting edge and conical profile grinding to provide additional stability for the main cutting edge. optimized flute geometry and patented face geometry for reliable chip evacuation in steel materials and cast material. High-performance coating of the latest generation. Note: Flute length LC = L2 + 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.