
Master Steel Solid Carbide HPC Drill, Plain Shank, TiAlN Coated, 1.6 mm
Mfr # 122470 1,6
Zoro # G314374566
product price: $63.35
/eaKey Features
Overall Length
55 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
4 mm
Material - Machining
Solid carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122470 1,6
Zoro #
G314374566
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
55 mm
Shank Dia.
4 mm
Diameter
1.6 mm
Details
Item
Mono jobber drills
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Solid carbide
Finish - Machining
TiAlN
Shank Type - Machining
DIN 6535 HA to h6
Standards
DIN 6537 K
Series
Master Steel
Description
Robust drill design and optimized special point geometry for the best possible chip formation and reliable chip breakage with higher feed rates at the same time. Advanced micro-geometry, convex cutting edge and conical profile grinding to provide additional stability for the main cutting edge. optimized flute geometry and patented face geometry for reliable chip evacuation in steel materials and cast material. High-performance coating of the latest generation. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.