Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel Solid Carbide Mini End Mill, TiAlN Coated, 3 mm

  • Mfr # 202289 3

  • Zoro # G114384970


product price: $23.95
/ea

Key Features

Milling Diameter
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202289 3
Zoro #
G114384970
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
3 mm

Description

Extra short cutter for maximum stability. Shank length to DIN for improved support of the tool in the holder. This significantly increases the tool life. Save the regrinding costs: It is cheaper to use a carbide mini slot drill to the limit of wear and throw it away, than to regrind it. Tool for general-purpose machining. Note: HB shanks are available at the same price as HA. For HB shanks use order no. 202291. Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 6 mm Overall length L: 50 mm Shank Dia. Ds: 6 mm Feed fz for slot milling in steel < 900 N/mm2: 0.02 mm Feed fz for side milling in steel < 900 N/mm2: 0.022 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.