
Master Steel Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 6/1.5 mm
Mfr # 206333 6/1,5
Zoro # G714385421
product price: $67.15
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206333 6/1,5
Zoro #
G714385421
UPC #
-
Country of Origin
Germany
Description
HPC milling cutter with newly developed high-performance coating. For outstanding tool life and optimum metal removal rates in a range of materials. With double relief ground side clearance angle. Tolerance: Corner radius R1 Radius size 0.1 mm - 1 mm: R1= ± 0.003 mm. Radius size > 1.0 mm: R1= ± 0.005 mm. Application: Especially for high speed machining in mould and tool making for copy milling. Excellent results for dry milling. Note: Successor product to No. 206280. No. of teeth Z: 5 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 5 Flute length Lc: 7 mm Corner radius R1: 1.5 mm Overhang length L1 incl. recess: 21 mm minimum shank recess dia. D5: 5.5 mm maximum shank recess dia. D6: 5.9 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.