
Master Steel Solid Carbide Torus End Mill, TiAlN Coated, 12/1.0 mm
Mfr # 206359 12/1,0
Zoro # G714382536
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Series
Master Steel
Milling Diameter
12 mm
Shank Dia.
12 mm
Type
N
Cutting Direction
horizontal, oblique and vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206359 12/1,0
Zoro #
G714382536
UPC #
-
Country of Origin
Germany
Dimensions
Milling Diameter
12 mm
Shank Dia.
12 mm
Neck Dia.
11.6 mm
Corner Radius
1 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.6 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Overall Length
93 mm
Length of Cut
26 mm
Description
Tolerance: Corner radius R1 = ±0.01 mm. Advantage: optimized flute form, eccentric relief ground, wide chip space. HPC milling cutters with various corner radii for all radial transitions. No. of teeth Z: 4 Helix angle: 38 degrees Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 26 mm Corner radius R1: 1 mm Overhang length L1 incl. recess: 46 mm Recess Dia. D1: 11.6 mm Overall length L: 93 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.