Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel Solid Carbide Torus End Mill, TiAlN Coated, 16/3.0 mm

  • Mfr # 206354 16/3,0

  • Zoro # G914382039


product price: $231.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Corner Radius
Corner Radius
3 mm
Shank Dia.
16 mm
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206354 16/3,0
Zoro #
G914382039
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
3 mm
Shank Dia.
16 mm
Overall Length
92 mm
Neck Dia.
15.8 mm
Length of Cut
36 mm
Milling Diameter
16 mm
Maximum Cutting Depth Ap Max When Side Milling
36 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.8 mm
Min. Cutting Depth
0.01 mm

Details

End Mill Style
Corner Radius
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
4
Series
Master Steel
Type
N
End Mill Cutting Type
HPC
Finish
TiAlN
Helix Angle
38 Degrees
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
Correction Factor Fz
2
Type of Product
Torus cutter
Standard
DIN 6527
End Mill Material
Carbide
Overall Reach
42 mm
Coolant Through
No
Color Ring
green
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm

Description

Tolerance: Corner radius R1 = ±0.01 mm. Advantage: HPC milling cutters with various corner radii for all radial transitions. optimized flute form, eccentric relief ground, wide chip space. No. of teeth Z: 4 Helix angle: 38 degrees Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 36 mm Corner radius R1: 3 mm Overhang length L1 incl. recess: 42 mm Recess Dia. D1: 15.8 mm Overall length L: 92 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.