Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel Solid Carbide Torus End Mill, TiAlN Coated, 16/4.0 mm

  • Mfr # 206359 16/4,0

  • Zoro # G714383281


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Min. Cutting Depth
0.01 mm
Type of Product
Torus cutter
Tolerance Nominal Diameter
f8
Color Ring
green
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206359 16/4,0
Zoro #
G714383281
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.8 mm
Maximum Cutting Depth Ap Max When Side Milling
36 mm
Shank Dia.
16 mm
Corner Radius
4 mm
Overall Length
108 mm
Length of Cut
36 mm
Milling Diameter
16 mm
Neck Dia.
15.5 mm

Details

Type of Product
Torus cutter
Color Ring
green
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm
Correction Factor Fz
2
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
Overall Reach
58 mm
End Mill Style
Corner Radius
Helix Angle
38 Degrees
End Mill Cutting Type
HPC
Type
N
Shank Type
DIN 6535 HB to h6
Finish
TiAlN
Cutting Direction
horizontal, oblique and vertical
Series
Master Steel
Coolant Through
No
End Mill Material
Carbide
Number of Flutes
4
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm

Description

Tolerance: Corner radius R1 = ±0.01 mm. Advantage: optimized flute form, eccentric relief ground, wide chip space. HPC milling cutters with various corner radii for all radial transitions. No. of teeth Z: 4 Helix angle: 38 degrees Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 36 mm Corner radius R1: 4 mm Overhang length L1 incl. recess: 58 mm Recess Dia. D1: 15.5 mm Overall length L: 108 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.