Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel Solid Carbide Torus End Mill, TiAlN Coated, 20/1.0 mm

  • Mfr # 206354 20/1,0

  • Zoro # G914382121


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
20 mm
Cutting Direction
horizontal, oblique and vertical
Milling Diameter
20 mm
Corner Radius
1 mm
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206354 20/1,0
Zoro #
G914382121
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
20 mm
Milling Diameter
20 mm
Corner Radius
1 mm
Neck Dia.
19.8 mm
Overall Length
104 mm
Length of Cut
41 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
41 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1 mm

Details

Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Shank Type
DIN 6535 HB to h6
Finish
TiAlN
Number of Flutes
4
Coolant Through
No
Overall Reach
52 mm
Type
N
Helix Angle
38 Degrees
End Mill Cutting Type
HPC
Type of Product
Torus cutter
Standard
DIN 6527
Correction Factor Fz
2
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.1 mm
Color Ring
green
Series
Master Steel
End Mill Style
Corner Radius
Feed Fz For Side Milling in Steel < 900 N/mm2
0.13 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.13 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.1 mm

Description

Tolerance: Corner radius R1 = ±0.01 mm. Advantage: HPC milling cutters with various corner radii for all radial transitions. optimized flute form, eccentric relief ground, wide chip space. No. of teeth Z: 4 Helix angle: 38 degrees Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 41 mm Corner radius R1: 1 mm Overhang length L1 incl. recess: 52 mm Recess Dia. D1: 19.8 mm Overall length L: 104 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.