Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel Solid Carbide Torus End Mill, TiAlN Coated, 4/0.5 mm

  • Mfr # 206354 4/0,5

  • Zoro # G614382452


product price: $57.49
/ea

Key Features

Shank Type
DIN 6535 HB to h6
Coolant Through
No
Corner Radius
0.5 mm
Length of Cut
11 mm
Milling Diameter
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206354 4/0,5
Zoro #
G614382452
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
0.5 mm
Length of Cut
11 mm
Milling Diameter
4 mm
Overall Length
57 mm
Shank Dia.
6 mm
Maximum Cutting Depth Ap Max When Side Milling
11 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.2 mm
Min. Cutting Depth
0.01 mm

Details

Shank Type
DIN 6535 HB to h6
Coolant Through
No
Series
Master Steel
End Mill Cutting Type
HPC
Finish
TiAlN
Type
N
Number of Flutes
4
End Mill Style
Corner Radius
End Mill Material
Carbide
Helix Angle
38 Degrees
Cutting Direction
horizontal, oblique and vertical
Correction Factor Fz
2
Standard
DIN 6527
Type of Product
Torus cutter
Color Ring
green
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.02 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.025 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.025 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.02 mm

Description

Tolerance: Corner radius R1 = ±0.01 mm. Advantage: HPC milling cutters with various corner radii for all radial transitions. optimized flute form, eccentric relief ground, wide chip space. No. of teeth Z: 4 Helix angle: 38 degrees Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 11 mm Corner radius R1: 0.5 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm Feed fz for slot milling in steel < 900 N/mm2: 0.02 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.