Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel Solid Carbide Torus End Mill, TiAlN Coated, 4/0.5 mm

  • Mfr # 206359 4/0,5

  • Zoro # G914383203


product price: $64.29
/ea

Key Features

Overall Length
62 mm
Milling Diameter
4 mm
End Mill Material
Carbide
Shank Type
DIN 6535 HB to h6
Neck Dia.
3.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206359 4/0,5
Zoro #
G914383203
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
62 mm
Milling Diameter
4 mm
Neck Dia.
3.8 mm
Shank Dia.
6 mm
Length of Cut
11 mm
Min. Cutting Depth
0.01 mm
Corner Radius
0.5 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
11 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.2 mm

Details

End Mill Material
Carbide
Shank Type
DIN 6535 HB to h6
Type
N
Overall Reach
22 mm
Finish
TiAlN
Type of Product
Torus cutter
Series
Master Steel
Color Ring
green
Cutting Direction
horizontal, oblique and vertical
Correction Factor Fz
2
End Mill Cutting Type
HPC
Coolant Through
No
Number of Flutes
4
Helix Angle
38 Degrees
End Mill Style
Corner Radius
Feed Fz For Side Milling in Steel < 900 N/mm2
0.025 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.02 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.02 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.025 mm

Description

Tolerance: Corner radius R1 = ±0.01 mm. Advantage: optimized flute form, eccentric relief ground, wide chip space. HPC milling cutters with various corner radii for all radial transitions. No. of teeth Z: 4 Helix angle: 38 degrees Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 11 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 22 mm Recess Dia. D1: 3.8 mm Overall length L: 62 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.