Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel Solid Carbide Torus End Mill, TiAlN Coated, 6/1.5 mm

  • Mfr # 206354 6/1,5

  • Zoro # G014382953


product price: $57.49
/ea

Key Features

Standard
DIN 6527
Min. Cutting Depth
0.01 mm
Color Ring
green
Tolerance Nominal Diameter
f8
Type of Product
Torus cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206354 6/1,5
Zoro #
G014382953
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.3 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Overall Length
57 mm
Shank Dia.
6 mm
Milling Diameter
6 mm
Length of Cut
13 mm
Neck Dia.
5.8 mm
Corner Radius
1.5 mm

Details

Standard
DIN 6527
Color Ring
green
Type of Product
Torus cutter
Feed Fz For Side Milling in Steel < 900 N/mm2
0.05 mm
Correction Factor Fz
2
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
End Mill Material
Carbide
Series
Master Steel
Type
N
End Mill Cutting Type
HPC
Helix Angle
38 Degrees
End Mill Style
Corner Radius
Finish
TiAlN
Shank Type
DIN 6535 HB to h6
Overall Reach
20 mm
Number of Flutes
4
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.05 mm

Description

Tolerance: Corner radius R1 = ±0.01 mm. Advantage: HPC milling cutters with various corner radii for all radial transitions. optimized flute form, eccentric relief ground, wide chip space. No. of teeth Z: 4 Helix angle: 38 degrees Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 13 mm Corner radius R1: 1.5 mm Overhang length L1 incl. recess: 20 mm Recess Dia. D1: 5.8 mm Overall length L: 57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.