Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel Solid Carbide Torus End Mill, TiAlN Coated, 6/2.0 mm

  • Mfr # 206354 6/2,0

  • Zoro # G314382905


product price: $57.49
/ea

Key Features

Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.3 mm
Standard
DIN 6527
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Min. Cutting Depth
0.01 mm
Color Ring
green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206354 6/2,0
Zoro #
G314382905
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.3 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Tolerance Nominal Diameter
f8
Length of Cut
13 mm
Overall Length
57 mm
Corner Radius
2 mm
Shank Dia.
6 mm
Milling Diameter
6 mm
Neck Dia.
5.8 mm

Details

Standard
DIN 6527
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Color Ring
green
Correction Factor Fz
2
Type of Product
Torus cutter
Feed Fz For Side Milling in Steel < 900 N/mm2
0.05 mm
Finish
TiAlN
Number of Flutes
4
Series
Master Steel
End Mill Material
Carbide
Overall Reach
20 mm
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Type
N
End Mill Style
Corner Radius
Helix Angle
38 Degrees
Shank Type
DIN 6535 HB to h6
End Mill Cutting Type
HPC
Feed Fz For Side Milling in Steel < 900 N/mm2
0.05 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm

Description

Tolerance: Corner radius R1 = ±0.01 mm. Advantage: HPC milling cutters with various corner radii for all radial transitions. optimized flute form, eccentric relief ground, wide chip space. No. of teeth Z: 4 Helix angle: 38 degrees Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 13 mm Corner radius R1: 2 mm Overhang length L1 incl. recess: 20 mm Recess Dia. D1: 5.8 mm Overall length L: 57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.