Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel Solid Carbide Torus End Mill, TiAlN Coated, 8/1.0 mm

  • Mfr # 206359 8/1,0

  • Zoro # G914383197


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Overall Length
68 mm
Overall Reach
30 mm
Finish
TiAlN
Milling Diameter
8 mm
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206359 8/1,0
Zoro #
G914383197
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
68 mm
Milling Diameter
8 mm
Shank Dia.
8 mm
Corner Radius
1 mm
Length of Cut
21 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
21 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.4 mm
Neck Dia.
7.7 mm

Details

Overall Reach
30 mm
Finish
TiAlN
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Corner Radius
Series
Master Steel
End Mill Cutting Type
HPC
Type
N
Number of Flutes
4
Helix Angle
38 Degrees
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.05 mm
Correction Factor Fz
2
Type of Product
Torus cutter
Color Ring
green
Shank Type
DIN 6535 HB to h6
End Mill Material
Carbide
Feed Fz For Side Milling in Steel < 900 N/mm2
0.06 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.05 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.06 mm

Description

Tolerance: Corner radius R1 = ±0.01 mm. Advantage: optimized flute form, eccentric relief ground, wide chip space. HPC milling cutters with various corner radii for all radial transitions. No. of teeth Z: 4 Helix angle: 38 degrees Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 21 mm Corner radius R1: 1 mm Overhang length L1 incl. recess: 30 mm Recess Dia. D1: 7.7 mm Overall length L: 68 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.